Product Detail

URL:

Item# : EA998TH-26.5D

Description : Work Shoes (Air Cushion )

This product is no longer available. Please refer to replacement item below.

Spec

JSAA standard Class A electrostatic certified product Made of artificial leather
Material Instep part :Artificial leather
Insole :EVAInsole
Sole :Large air bag built-In EVA+Rubber
Steel toe stiffener
Size 26.5cm
Width 3E
Weight 840g(26.0cm/Foot )
Usage Work which need antistatic such as petroleum chemistry 、Weak electricity etc.
Feature The shoes equipped with reflective material and anti-slip property are ideal for outdoor work. Excellent comfort was realized by weight reduction and cushioning by the newly developed large air bag.
Anti-static
Anti-slip outsole
Retroreflective material featuring high visibility is used in heels
EVA insole that disperses foot pressure is used
Excellent flexibility and cushioning were realized by the newly developed large air bag
Additional explanation
Catalog Price (JPY)

¥ 6,710 (Excluding tax)/¥ 7,381(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 01:07 Currently)

Update

Replacement Items

EA998TH-26.5E
Web catalog image

Documents

Flyer