Product Detail

URL:

Item# : EA998VA-27A

Description : Safety Shoes [Oil-Proof Sole]

Spec

Material Back part :Cowhide (embossing soft )+Mesh 、
Insole :Cradle・Insole 、
Sole :SX 3Layers bottom F sole (SX High function resin +2 Layers SX Rubber )
With wide ACM Resin edge core
Size 27.0cm
Width 3E
Weight 860g(26.0cm/Foot )
Usage General work
Features superior anti-slip property in addition to good cushioning property and holding property. The safety shoes were developed aiming for safe walking and feature superior comfort that had never been realized.
Water intrusion through the joint between the upper and the sole is prevented by the “protect line”
Hydrolysis-free mid-sole: “SX functional resin” resistant to long-term storage is used
Insole of anti-bacterial and deodorant processing
Retroreflective material featuring high visibility is used in heels
Easy to put on and comfortable to walk because of “cushions in openings”
The suspension system absorbs irregularities on road surface and supports walking
The flat sole features a large ground contact area and superior stability
Materials with oil and chemical resistance are used
The product satisfies the high temperature resistance (class 2) and protects feet from heat transmitted from soles.
Features excellent oil resistance anti-slip property and impact absorption property.
Additional explanation
Catalog Price (JPY)

¥ 11,600 (Excluding tax)/¥ 12,760(Tax including)

Quantity of stock

Latest stock:4

(2026/11/23 02:58 Currently)

Update
Catalog Page Page 2209
Relational Items
EA998VA-23.5A
EA998VA-24A
EA998VA-24.5A
EA998VA-25A Safety Shoes [Oil-Proof Sole]
EA998VA-25.5A Safety Shoes [Oil-Proof Sole]
EA998VA-26A Safety Shoes [Oil-Proof Sole]
EA998VA-26.5A Safety Shoes [Oil-Proof Sole]
EA998VA-27A Safety Shoes [Oil-Proof Sole]
EA998VA-27.5A Safety Shoes [Oil-Proof Sole]
EA998VA-28A Safety Shoes [Oil-Proof Sole]
Web catalog image

Product movie

Documents

Flyer
  1. PDF
Others