Item# : EA998VR-25.5A
Description : Work Shoes
Spec
JSAA standard Class A electrostatic certified product Made of artificial leather |
|||
Material | Instep part :Antifouling processed artificial leather 、 Sole :EVA+Rubber |
||
---|---|---|---|
Steel toe stiffener |
|||
Size | 25.5cm |
Width | 3E |
Weight | 735g(26.0cm/Foot ) |
||
Application: The product can be used to perform operations that require protection from static electricity in the petrochemical light electrical service and other industries. |
|||
Feature | Features a number of functions using reflectors and featuring anti-slip and anti-static. The product can be used by workers at the service industry for the top portion is soil resistant. | ||
Electrostatics type |
|||
Anti-skid out sole |
|||
Retroreflective material featuring high visibility is used in heels |
|||
Lining is processed with antibacterial treatment |
|||
The elastic midsole features high flexibility and cushioning property |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,370 (Excluding tax)/¥ 5,907(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/01 08:47 Currently) |
Replacement Items
![]() |
.jpg)