Item# : EA999X-16A
Description : [Smoke Detection Type] Home Fire Alarm (Only Master Unit)
Spec
Manufacturer | Panasonic |
Description | Main unit Only |
---|---|---|---|
Feature | Appraised by Japan Fire Equipment Inspection InstituteGoods |
The shape | Exposure Press Thin type |
Inspection number | House Alerm No.26-34 |
Operation System | Smoke Type (Photoelectric Type 2 ) |
Alerm Sound ・Voice Alert | At the peak : About 90dB per 1m (Own measurement) Says \"Byu-Byu- Kajidesu Kajidesu\" |
Interlocking Warning starting Hour | About 10 seconds after the first alert rings. (20 seconds due to the environment.) |
Power Supply System | Exclusive Lithium Battery (included ) (For exchanges Battery The stock number :SH384552520) x 1 pc |
Battery Life | About 10 years |
Battery-lack Alert Period | About 1 Week |
LED Notice | ○ |
Alarm Stop Function | The alarm stops for about 5 minutes if you pull the string or push the alarm stop button. |
Interlocking Possible Number | 1Interlocking Possible NumbeSingle system : 1 master unit is required and up to 14 child units is available. |
Automatic Test Function | ○ |
Automatic Restoration Function | The alert will stop automatically if smoke and heat disapper. |
Usage Temperature Range | 0℃ to +40℃ |
Recommended Install Area | Bedroom, Living room, Stairs, Floor |
Install location | Ceiling Surface ・Wall |
Size | Dia 100 x 26(H)mm |
Weight | About 120g(Including Batteries) |
Transmission Output | 10mW |
Working Frequency | Master unit CH1fixed : 2 waves (426.6625/426.7625)MHz(small power security) |
ID number | About thousand billion ways |
Radio Wave Coverage Distance (Between main unit and child unit) | Horizontal prospective distance in no-obstacle space : about 100m(It becomes shorter due to the environment.) |
Package Size | 150(W) x 56(D) x 230(H)mm |
Accessories | Exclusive Lithium Battery (1 pc ), Attached wooden bolt(2 pcs ), Attachment bolt for gypsum board (2 pcs ) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,200 (Excluding tax)/¥ 11,220(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/04 18:04 Currently) |
Replacement Items
|
Relational Items |
---|
EA999X-16A [Smoke Detection Type] Home Fire Alarm (Only Master Unit) |
EA999X-17A [Smoke Detection Type] Home Fire Alarm |