Item# : EA101TS-2
Description : Ball Valve Type Digital Gauge Manifold Kit
Spec
<Digital Gauge Manifold Kit > ・Manifold ・Charge Hose (92cm)x3 Pcs ・Case |
|||
Gauge Dia | Dia 50mm |
Connection Port Dia. | UNF1/2-20 (5/16”Flare) |
---|---|---|---|
Power Supply | CR2450 Battery x 1 pc (included) |
||
With sight glass |
|||
With Zero Adjustment Function |
|||
Because it is a ball valve type the valve can be operated with 90 ° opening and closing. |
|||
Pressure Range (MPa) | Pcompound pressure gauge :-0.001 to 5.0 Pressure gauge :-0.001 to 5.0 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 59,100 (Excluding tax)/¥ 65,010(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 04:55 Currently) |
||||
Catalog Page | Page 0025 |
Relational Items |
---|
EA101TS-1 Ball Valve Type Digital Gauge Manifold Kit |
EA101TS-2 Ball Valve Type Digital Gauge Manifold Kit |