Item# : EA109GH-11B
Description : Steeel Wire Brush (Curved)
Spec
Handle is thick, that keeps the user from being tired even after a long period of use. |
|||
Brush Material | Steel |
Qty. Per Unit | 10 Pcs |
---|---|---|---|
Brush Size (mm) | 10 x 75 |
The hair length (mm) | 17 |
Wire Diameter | 0.2 |
Full length (mm) | 225 |
Line | 1line |
The shape | Curve |
Handle material | Iron (chromate plated) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,640 (Excluding tax)/¥ 5,104(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:39 (2024/05/28 18:16 Currently) |
||||
Catalog Page | Page 0628 |