Item# : EA109GH-4B
Description : PVC Brush
Spec
Because the handle is thick, will not get tired even for a long time work. |
|||
Brush Material | PVC |
Qty. Per Unit | 10 Pcs |
---|---|---|---|
Brush Size (mm) | 10 x 63 |
The hair length (mm) | 17 |
Wire Diameter | 0.3 |
Length(mm) | 210 |
Spec. | 1 row |
The shape | straight |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,330 (Excluding tax)/¥ 4,763(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/16 04:36 Currently) |
||||
Catalog Page | Page 0628 |