Item# : EA125FH-4
Description : [PFA] Fluororesin Tube
Spec
Material-Fluororesin (PFA) |
|||
Operating temperature:-65℃ to 180℃ |
|||
Color-Semitransparent |
|||
Max operating pressure (23℃) |
|||
Weather-resistant and nonflammable |
|||
Inactive against most chemicals and solvents |
|||
It hardly adheres to most materials and even if it adheres, it can be removed easily. |
|||
OD x ID | 4 x 2mm |
Length | 3m |
---|---|---|---|
Max pressure(MPa) | 2.4 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,420 (Excluding tax)/¥ 3,762(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/06/10 04:02 Currently) |
||||
Catalog Page | Page 1078 Page 1474 |