Item# : EA125FH-8A
Description : [PFA] Fluororesin Tube
Spec
Material-Fluororesin (PFA)
|
Operating temperature:-65℃ to 180℃
|
Color-Semitransparent
|
Max operating pressure (23℃)
|
Weather-resistant and nonflammable
|
Inactive against most chemicals and solvents
|
It hardly adheres to most materials and even if it adheres, it can be removed easily.
|
OD x ID |
8 x 6mm
|
Length |
5m
|
Max pressure(MPa) |
1.0 |
|
|
Catalog Price (JPY) |
¥
12,400
(Excluding tax)/¥
13,640(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/06/09 17:45 Currently)
|
Catalog Page |
Page 1078
Page 1474
|
Replacement Items