Item# : EA125NB-6
Description : Soft Nylon Tube
Spec
Material-Soft nylon tube | |||
Maximum operating pressure (23℃) |
|||
Applicable fluid-Air, water, oil |
|||
Operating temperature: -20 to 70℃ |
|||
Heat, cold, pressure, wear, and bending fatigue resistances |
|||
Color-NA: black, NB: milk white |
|||
OD x ID(mm) | Dia.6 x 4 |
Length | 5m |
---|---|---|---|
Max pressure(MPa) | 2.1 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 735 (Excluding tax)/¥ 809(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/18 08:17 Currently) |
||||
Catalog Page | Page 1077 Page 1475 |