Item# : EA125NB-8
Description : Soft Nylon Tube
Spec
Material-Soft nylon tube |
|||
Maximum operating pressure (23℃) |
|||
Applicable fluid-Air, water, oil |
|||
Operating temperature: -20 to 70℃ |
|||
Heat, cold, pressure, wear, and bending fatigue resistances |
|||
Color-NA: black, NB: milk white |
|||
OD x ID(mm) | Dia.8 x 6 |
Length | 5m |
---|---|---|---|
Max pressure(MPa) | 1.4 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 960 (Excluding tax)/¥ 1,056(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/19 09:24 Currently) |
||||
Catalog Page | Page 0846 Page 1077 Page 1475 |