Item# : EA153SK-4
Description : Silencer
Spec
Maximum Operating Pressure | 1.0MPa |
Service Temperature | 5 to 60℃ |
---|---|---|---|
Material | Body :Resin Sound-absorbing Material :Resin sintered body |
Applicable Fluid | Compression Air |
Rohs-Compliant |
|||
Mounting Screw | R1/4 |
Silencing Effect | 30dB |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 800 (Excluding tax)/¥ 880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/06/16 11:14 Currently) |
||||
Catalog Page | Page 1076 |
Relational Items |
---|
EA153SK-1 Silencer |
EA153SK-2 Silencer |
EA153SK-3 Silencer |
EA153SK-4 Silencer |
EA153SK-5 Silencer |
EA153SK-6 Silencer |
![Web catalog image](https://www.esco-net.com/wcs/escort/ItemFile/EA1/EA153/EA153SK-4/EA153SK-4_IMG_WEB_OUT(01).jpg)