Item# : EA315SF-1
Description : Spot Welding Machine
Spec
Frequency | 50Hz/60Hz |
Input | 1.5kVA |
---|---|---|---|
Size | 970(W)x434(D)x223(H)mm |
Weight | 12.5kg |
Since sparks, fume, and noise are hard to be generated at welding, work is possible even indoors. | |||
Also usable for simplified welding work, such as sheet metals for cars, plate working, signboards, sheet-metal processing. |
|||
Accessories | Power Supply Cord 1.7m、100V Adapter 、Hexagonal Spanner 、Handle 、Pole x 2 |
Input Power Supply | AC100V |
Usage Rate | 2% |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 72,100 (Excluding tax)/¥ 79,310(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/18 09:44 Currently) |
||||
Catalog Page | Page 0080 |