Item# : EA334C-113
Description : Noninflammable Welfing Sheet
Spec
Thickness | 1.2mm |
Material | Special Acrylic Fiber (Silicon coating) |
---|---|---|---|
Instantaneous heatproof temperature | 1400℃ |
Continuation Usable Temperature | 300℃ |
It is a welded sheet which coated fabric with flameproof silicone resin on both sides. |
|||
It is durable and lasts long. |
|||
JIS A 1323 Type A compliant |
|||
Size (Width x Length) | 1000x3000mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 22,100 (Excluding tax)/¥ 24,310(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 22:46 Currently) |
||||
Catalog Page | Page 0076 |
Relational Items |
---|
EA334C-111 |
EA334C-113 Noninflammable Welfing Sheet |
EA334C-115 Noninflammable Welfing Sheet |