Item# : EA345EL-50
Description : Underwater Pump for Clear Water
24/01/05 Caliber correction. Incorrect: 1525mm, Correct: 25mm (9025 No.55)
Spec
Non Automatic type |
|||
For Clean Water |
|||
Power Supply | AC100V |
||
---|---|---|---|
Sprinkle ・The balance water Processing |
|||
Frequency | 50Hz |
Output | 180W |
Aperture | 25mm |
Max. Total Lifting Height | 9.5m |
Maximum Discharge Rate | 95L/time |
size (mm) | Dia 153 x 240(H) |
Weight(Kg) | 3.9 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,500 (Excluding tax)/¥ 13,750(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/29 22:05 Currently) |
||||
Catalog Page | Page 2625 |
Relational Items |
---|
EA345EL-50 Underwater Pump for Clear Water |
EA345EL-60 Underwater Pump for Clear Water |
EA345EL-5 Underwater Pump |
EA345EL-6 Underwater Pump for Clear Water |