Item# : EA351BS-24
Description : Sheet Gasket
Spec
Standard Pressure Of Clamping Side |
40 to 80kg/c㎡
|
Usage Temperature Range |
-40 to 100℃ |
Adaptation Fluid |
Oil 、Warm water ・Acid ・Alkalinity 、gasoline 、Agent
|
|
|
Special viscous material is impregnated into the long and strong fibrous material. |
If you tighten and pressurize it as inserted between two joint surfaces viscous substance oozes out on the surfaces to fill any gap on the uneven surfaces.
|
Material |
Liquid Gasket Impregnation Special Paper
|
Size (mm) |
1000×1000
|
Thickness |
0.63
|
Qty. Per Unit |
1
|
For Ultra Low Surface The pressure |
Catalog Price (JPY) |
¥
5,780
(Excluding tax)/¥
6,358(Tax including)
|
Quantity of stock |
Latest stock:6
(2024/04/28 04:31 Currently)
|
Catalog Page |
Page 1526