Item# : EA351DJ-15
Description : Entire flange packing
Spec
Entire packing | |||
JIS10K | |||
Pressure limit-5MPa |
|||
Material-SUS316 (flat) + inflating graphite + seizure prevention process |
|||
Category temperature range: -240 to 650℃ (usage in oxidized ambient gas: up to 420℃) |
|||
Hard to be broken with pressure, so the packing's seizure to flange is significantly reduced. |
|||
Applicable fluid-Water, steam, oil, hot air, exhaust gas, etc |
|||
Nominal dia. | 15A |
Thickness | 1.6mm |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 830 (Excluding tax)/¥ 913(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/06/15 09:10 Currently) |
||||
Catalog Page | Page 1526 |