Item# : EA425HB-104
Description : Elbow Union
Spec
Material-Body: fluororesin [PTFE] Nut: fluororesin [ECTFE] |
|||
Max operating temperature-100℃ |
|||
Applicable tube-PFA, PTFE teflon resin tube |
|||
Chemical resistance |
|||
Easy setting (No special tool required for installation, taper shrink seal type) |
|||
Tubedim. (mm) | 10 |
Screw dim.PT | R1/2 |
---|---|---|---|
Max pressure(23℃) | 0.6MPa |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,570 (Excluding tax)/¥ 7,227(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/24 05:48 Currently) |
||||
Catalog Page | Page 1086 |