Item# : EA425PA-21
Description : Vacuum Generator
Spec
Suitable Tube |
Dia 6mm
|
Applicable Fluid |
Air
|
Usage Temperature Range |
0~60℃
|
Usage Pressure |
0.5MPa
|
Change Compressed Air to Vacuum. Conveyance of the fluid is possible by using it with a vacuum pad
|
Suction Flow |
42L/min
|
Achievable degree of vacuum |
-66kPa
|
Consumption Flowing Volume |
46L/min |
|
|
Catalog Price (JPY) |
¥
2,500
(Excluding tax)/¥
2,750(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/26 08:56 Currently)
|
Catalog Page |
Page 1085
|
Documents
Catalog |