Item# : EA465AM-4
Description : Strainer
Spec
Max. allowable pressure | Static water (120℃ or less): 1.4MPa Pulsating water, steam, gas, air, oil(220℃ or less): 1.0MPa |
Material | Body: ductile cast iron (FCD-S) |
---|---|---|---|
Screen type | 60°staggered punching stainless steel plate |
Screen hole size | A:φ1.4mm, P:2.4mm |
Thread (PT) | 1/2 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,300 (Excluding tax)/¥ 4,730(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/16 16:47 Currently) |
||||
Catalog Page | Page 1121 |
Relational Items |
---|
EA465AM-2 Strainer |
EA465AM-3 Strainer |
EA465AM-4 Strainer |
EA465AM-6 Strainer |
EA465AM-10 Strainer |
EA465AM-12 Strainer |
EA465AM-14 Strainer |
EA465AM-20 Strainer |