Item# : EA470A-14
Description : Ball Valve [Brass]
Spec
Service temperature (water): -15℃ to 120℃ |
|||
Withstanding pressure at a water temperature between 0 to 20℃ |
|||
Use at 40℃ and 0.9MPa or below for air. |
|||
Material-Brass (nickel plating) |
|||
Full bore type |
|||
Screw dim. (G) | 1.1/2 |
MAX. pressure | 2MPa |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,900 (Excluding tax)/¥ 11,990(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:11 (2024/06/02 07:34 Currently) |
||||
Catalog Page | Page 1117 |