Product Detail

URL:

Item# : EA470A-24

Description : (Full Bore Type) Ball Valve [Brass]

Spec

Material Brass (Nickel Plating)
Operating Temperature (Water) -15 to +120℃
A full bore type with a small pressure loss whose ID will be the same with that of pipe when the valve is fully opened
The withstanding pressure is applicable when the water temperature is 0 to 20°C
For air use it at 40°C 0.9 MPa or below.
Screw Size (G) 21/2”
Pressure (MAX) 1.6MPa
Additional explanation
Catalog Price (JPY)

¥ 37,800 (Excluding tax)/¥ 41,580(Tax including)

Quantity of stock

Latest stock:4

(2024/06/17 13:01 Currently)

Update
Catalog Page Page 1117
Relational Items
EA470A-2 Ball Valve [Brass]
EA470A-3 Ball Valve [Brass]
EA470A-4 Ball Valve [Brass]
EA470A-6 Ball Valve [Brass]
EA470A-10 Ball Valve [Brass]
EA470A-12 Ball Valve [Brass]
EA470A-14 Ball Valve [Brass]
EA470A-20 Ball Valve [Brass]
EA470A-24 (Full Bore Type) Ball Valve [Brass]