Item# : EA470AA-3
Description : Ball Valve [Brass]
Spec
Max pressure (water, oil, gas(*))-Normal temperature: 4.12MPa (42kgf/cm2)150℃ or below: 0.98MPa (10kgf/cm2) |
|||
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
Material-Brass | |||
Full bore type |
|||
Screw dim. (PT) | 3/8 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,640 (Excluding tax)/¥ 4,004(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/06/17 08:41 Currently) |
||||
Catalog Page | Page 1117 |