Item# : EA470BH-4
Description : Electric Ball Valve
Spec
Material-Valve body: stainless steel (SCS14A) |
|||
Max. operating pressure-1.0MPa |
|||
Applicable fluid-Air, water, oil |
|||
Power supply-100VAC (50/60Hz) |
|||
Rated current--2 to -10: 90mA, -12 to -20: 100mA |
|||
Max. power consumption--2 to -10: 9W, -12 to -20: 10W |
|||
Max. output torque--2 to -6: 1.9Nm, -10: 3.9Nm, -12 to -20: 9.8Nm |
|||
Function-90° of normal and counter turn |
|||
Waterproof structure-Equivalent to IP56 |
|||
Screw dim. (PT) | 1/2 |
50Hz | 6sec |
---|---|---|---|
60Hz | 5sec |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 27,500 (Excluding tax)/¥ 30,250(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 20:29 Currently) |
||||
Catalog Page | Page 1120 |