Item# : EA470BH-3
Description : Electric Ball Valve
Spec
Material-Valve body: stainless steel (SCS14A)
|
Max. operating pressure-1.0MPa
|
Applicable fluid-Air, water, oil
|
Power supply-100VAC (50/60Hz)
|
Rated current--2 to -10: 90mA, -12 to -20: 100mA
|
Max. power consumption--2 to -10: 9W, -12 to -20: 10W
|
Max. output torque--2 to -6: 1.9Nm, -10: 3.9Nm, -12 to -20: 9.8Nm
|
Function-90° of normal and counter turn
|
Waterproof structure-Equivalent to IP56
|
Screw dim. (PT) |
3/8
|
50Hz |
6sec
|
60Hz |
5sec |
|
|
Catalog Price (JPY) |
¥
26,000
(Excluding tax)/¥
28,600(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/19 20:33 Currently)
|
Catalog Page |
Page 1120
|
Replacement Items
Documents
ESCO dimentional drawing |