Item# : EA470CA-3
Description : Globe Valve [Brass]
Spec
Product in conformity with JIS Standard |
|||
Max pressure-Oil, gas(*), air, pulsating water (120℃ or below), saturated steam: 0.98MPa (10kgf/cm2),Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
Material-Bronze (body) |
|||
Screw dim. (PT) | 3/8 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,100 (Excluding tax)/¥ 5,610(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/06/02 08:11 Currently) |
||||
Catalog Page | Page 1115 |