Item# : EA470CA-6
Description : Globe Valve [Brass]
Spec
Product in conformity with JIS Standard |
|||
Max pressure-Oil, gas(*), air, pulsating water (120℃ or below), saturated steam: 0.98MPa (10kgf/cm2),Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
Material-Bronze (body) |
|||
Screw dim. (PT) | 3/4 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,700 (Excluding tax)/¥ 8,470(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/30 00:56 Currently) |
||||
Catalog Page | Page 1115 |