Item# : EA470DB-4
Description : Gate Valve [Stainless Steel]
Spec
Material-Stainless steel (body) |
|||
Max pressure-Water, oil, gas (*)(180℃ or below): 0.98MPa (10kgf/cm2)Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
Screw dim. (PT) | 1/2 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,600 (Excluding tax)/¥ 13,860(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/20 01:00 Currently) |
||||
Catalog Page | Page 1116 |