Item# : EA470VB-20A
Description : Compact Ball Valve
Spec
Body Material | U-PVC (Hardness Poly Chlorination Vinyl Resin ) |
Seal Material | Seat :PT FE O-ring :EPDM |
---|---|---|---|
Maximum Operating Pressure (Room temperature ) | 1.0MPa(10.2kgf /cm2) |
Flowing Temperature | 0 to 50℃ |
Nominal Dia. (PVC Tube ) | 20 |
Overall length | 94mm |
Suitable Tube OD. | 26.13mm |
Connection Standard | Socket Type |
Suitable for narrow places, and optimum for equipment piping of various plants, etc., because it consists of few components and is lightweight as well as compact |
|||
By ball-shaped valve body, the flow passage is straight and fluid resistance is extremely small (excellent water characteristics). |
|||
There is little anxiety that handle operation becomes difficult, due to heat expansion and contraction. |
|||
It is excellent for corrosion resistance, chemical resistance, and abrasion resistance, since PTFE is adopted for the seat. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,470 (Excluding tax)/¥ 3,817(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/22 13:47 Currently) |
||||
Catalog Page | Page 1107 |