Item# : EA470VB-40A
Description : Compact Ball Valve
Spec
Body material | U-PVC (Hard polyvinyl chloride resin ) |
Seal material | Seat :PTFE O-ring :EPDM |
---|---|---|---|
Maximum operating pressure (Room tempetarure ) | 1.0MPa(10.2kgf /cm2) |
Fluid tempetarure | 0~50℃ |
Nominal dia. (PVC tube ) | 40 |
Full length | 146mm |
Applicable tube outside dia. | 48.21mm |
Connection standard | socket type |
Less composition parts light and compact. suitable for applying in a narrow place and equipment piping of various kinds of plant. |
|||
Ball shape valve makes fluid passage straight and fluid resistance is extremely small. (Excellent water special quality ) |
|||
Less likelihood to be difficult handle operation by heat swelling and shrinking. |
|||
Seat is made of PTFE excellent corrosion resistance chemical resistance and wear resistance. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,660 (Excluding tax)/¥ 9,526(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/29 10:13 Currently) |
||||
Catalog Page | Page 1107 |