Item# : EA475AJ-811
Description : Cable Tie (Weather-Resistant)
Spec
Material | Nylon 66 |
Usage Temperature Range | -40 to 110℃ |
---|---|---|---|
UL Flame Retardant Grade UL 94 V-2 |
|||
Full length | 100mm |
The width | 2.5mm |
Thickness | 1.1mm |
Color | Ivory |
Qty. Per Unit | 100 pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 490 (Excluding tax)/¥ 539(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:37 (2024/05/20 00:21 Currently) |
||||
Catalog Page | Page 1174 |