Item# : EA475B-610
Description : Weather-Proof Cable Tie
Spec
Material-Nylon 66 |
|||
Added carbon particles make its resistance to ultraviolet rays so excellent that it can be used under exterior weather conditions. |
|||
Length(mm) | 610 |
Width(mm) | 9 |
---|---|---|---|
Max D.(mm) | 185 |
Qty. / unit(pcs) | 100 |
Operating temperature | -40~85℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,270 (Excluding tax)/¥ 9,097(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:116 (2024/05/15 02:58 Currently) |
||||
Catalog Page | Page 1173 |