Item# : EA475B-685
Description : Weather-Proof Cable Tie
Spec
Material-Nylon 66 |
|||
Added carbon particles make its resistance to ultraviolet rays so excellent that it can be used under exterior weather conditions. |
|||
Length(mm) | 685 |
Width(mm) | 9 |
---|---|---|---|
Max D.(mm) | 210 |
Qty. / unit(pcs) | 100 |
Operating temperature | -40~85℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,500 (Excluding tax)/¥ 11,550(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:22 (2024/05/15 03:38 Currently) |
||||
Catalog Page | Page 1173 |