Item# : EA506AA-161
Description : Folding Container with Lid
Spec
Size | Outside dimensions:649×439×340mm Inner dimensions:600×406×306mm Effective inside dimensions:600×405×306mm |
Compressive load | 16.40kN(1670kgf) |
---|---|---|---|
Height when folded | 90mm |
||
Material-Polypropylene |
|||
With Lid |
|||
With lid lock mechanism |
|||
You can see the contents through the side. |
|||
Features lid with simple lock to prevent lid from being opened erroneously |
|||
The upper and center frames of the shorter sides are grained so any seal will be cleanly peeled. |
|||
Can be vertically stacked. |
|||
Volume-74.4L |
|||
Color-Blue |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,000 (Excluding tax)/¥ 7,700(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/19 07:50 Currently) |
||||
Catalog Page | Page 1650 |
Relational Items |
---|
EA506AA-161 Folding Container with Lid |
EA506AA-162 Folding Container with Lid |
EA506AA-163 Folding Container with Lid |
Parts & Accessories | |
---|---|
Related | EA520AB-22 : Container Dolly |