Item# : EA508AN-4
Description : Sealing Polyethylene Container [with Scale]
Spec
Material-Polypropylene |
|||
Scale unit: -1 and -2: 50ml, -3 to -5: 100ml |
|||
Silicone rubber packing enhancing sealing performance |
|||
The scale on the surface of container makes it easy to check the amount contained. |
|||
Screw-in lid |
|||
Capacity(ml) | 940 |
Dim.(mm) | Dia. 108 x 150(H) |
---|---|---|---|
Heatproof temperature | 140℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 550 (Excluding tax)/¥ 605(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:52 (2024/05/12 06:19 Currently) |
||||
Catalog Page | Page 1609 |