Item# : EA520AD-3
Description : [Aluminum] Large Dolly (With Brake)
Spec
With the use of direction regulating casters its straight-traveling performance has improved and you can carry loaded objects stably. |
|||
By inserting the optional single pipe(φ48.6mm) it can be used for carrying materials. |
|||
With Brake |
|||
Bed Height | 250mm |
Wheel | Free x 2 (Way Regulation Change) Free x 4 (With Brake) |
---|---|---|---|
Wheel Dia. | Dia 150mm (Hard Urethane Caster) |
Weight | 28kg |
Bed Material | Aluminum Alloy |
||
Stackable |
|||
Allowable Uniformly Mounted Load | 1000kg |
Bed Size | 1200 x 745mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 98,100 (Excluding tax)/¥ 107,910(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/10 11:55 Currently) |
||||
Catalog Page | Page 1720 |