Item# : EA531KD-180
Description : Plier wrench(With fall prevention fitting)
Spec
Handle |
Comfort
|
Finish |
Nickel Plating
|
For fall prevention of tool at work in high places |
Specification with safety measure, where the metal fitting is provided at the grip end, to which a safety loop can be attached |
As the grip face is flat, it does not scratch the objects. |
By the push button, jaw width is finely adjustable in a rapid and simple manner. |
Gripping faces are movable in parallel, and it is usable regardless of mm or inch.
|
Max. Opening |
35mm
|
Full length |
180mm
|
Weight |
281g |
|
|
Catalog Price (JPY) |
¥
13,100
(Excluding tax)/¥
14,410(Tax including)
|
Quantity of stock |
Latest stock:2
(2024/05/17 01:18 Currently)
|
Catalog Page |
Page 0201
|
Documents
How to use |