Item# : EA531PK-2
Description : Pocket Wrench
Spec
Length when folded--1:110mm,-2:142mm
|
Angle can be adjusted with the push button on the grip.
|
EA531PK comes with a tool bag.
|
Opening width can be freely adjusted by the built-in spring. Tightening and loosening of nuts is possible without resetting.
|
Suitable size-1/2\" to 3/4\"(12 to 19mm)
|
Length(mm)-142 |
Catalog Price (JPY) |
¥
990
(Excluding tax)/¥
1,089(Tax including)
|
Quantity of stock |
Latest stock:100
(2024/05/18 08:38 Currently)
|
Catalog Page |
Page 0514