Item# : EA536KD-11
Description : Heavy-Duty compact Nippers(X-CUT)
Spec
With the dual supported joint shaft, high stability can be achieved, and it is durable even for harsh continuous operation. | |||
Specification with safety measure, where the metal fitting is provided at the grip end, to which a safety loop can be attached |
|||
Full length | 160mm |
Cutting Capacity | Soft Wire :Dia 4.8mm Medium hard wire :Dia 3.8mm Hard wire :Dia 2.7mm |
---|---|---|---|
Comfort Handle |
|||
Chrome Plating Finish |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,900 (Excluding tax)/¥ 11,990(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/17 09:42 Currently) |
||||
Catalog Page | Page 0261 |
Relational Items |
---|
EA536KD-1 Nippers ( x -CUT) |
EA536KD-11 Heavy-Duty compact Nippers(X-CUT) |