Item# : EA536SW-13
Description : Powerful Insulated Nipper
Spec
Full length | 200mm |
Cutting Capacity | M. hard :Dia 4.0mm、 Hard:Dia 2mm、 Piano Wire :Dia 2.0mm |
---|---|---|---|
1000V Insulated |
|||
Powerful type ((*Eccentrical type: the fulcrum of the blade is positioned forward compared with the one of the normal type) with a long distance to the point of effort so it can cut well with a less power using the principle of leverage. ) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,600 (Excluding tax)/¥ 13,860(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/02 03:23 Currently) |
||||
Catalog Page | Page 0215 |
Replacement Items
|
Relational Items |
---|
EA536SW-11 Powerful Insulated Nipper |
EA536SW-12 Powerful Insulated Nipper |
EA536SW-13 Powerful Insulated Nipper |