Item# : EA538PF-41
Description : [Press Type] Wire Connector
Spec
Material | Body ・Cover :Polycarbonate |
||
---|---|---|---|
Single Connector( Male ・Female Connection Possible) | |||
It can be fixed with a connecting plate (EA538PF-10) for non-loosening. | |||
Wire strip is not required. It can be easily connected with pliers. | |||
It can be used as multi-poles by connecting connectors |
|||
Compatible Cable | Stranded cable :0.05 to 0.13m㎡、 Solid :0.25 to 0.4mm |
Qty. Per Unit | 20 |
Rated Voltage | 100V |
Rated Current | AWG30-28:2A、AWG26:3A |
Size | 16.5×3.2×3.0mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 420 (Excluding tax)/¥ 462(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/06/02 09:34 Currently) |
||||
Catalog Page | Page 1239 |
Relational Items |
---|
EA538PF-41 [Press Type] Wire Connector |
EA538PF-42 [Press Type] Wire Connector |
EA538PF-43 [Press Type] Wire Connector |
EA538PF-44 [Press Type] Wire Connector |