Item# : EA538PF-44
Description : [Press Type] Wire Connector
Spec
Material | Body ・Cover :Polycarbonate |
||
---|---|---|---|
Single Connector( Male ・Female Connection Possible) |
|||
It can be fixed with a connecting plate (EA538PF-10) for non-loosening. | |||
Wire strip is not required. It can be easily connected with pliers. | |||
It can be used as multi-poles by connecting connectors. |
|||
Compatible Cable | Stranded cable :0.5 to 0.75m㎡、 Solid :- |
Qty. Per Unit | 20 |
Rated Voltage | 300V |
Rated Current | AWG20:6A、AWG18:8A |
Size | 26.0×7.8×8.5mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 730 (Excluding tax)/¥ 803(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:9 (2024/06/19 07:05 Currently) |
||||
Catalog Page | Page 1239 |
Relational Items |
---|
EA538PF-41 [Press Type] Wire Connector |
EA538PF-42 [Press Type] Wire Connector |
EA538PF-43 [Press Type] Wire Connector |
EA538PF-44 [Press Type] Wire Connector |