Item# : EA540AP-21
Description : Tailor Shears
Spec
size | Full length :About 240mm Blade Length :About 105mm |
Weight | About 210g |
---|---|---|---|
Material | Blade:High Grade Steel (SLD) Grip:White Heart Malleable Cast Iron |
||
Blade Material is made of Composite Material(High Carbon Alloy Steel, SLD(JIS Standard:SKD11) and Stainless Steel). |
|||
Thanks to 18 Chrome Stainless steel(on Blade) and Special Processing(on Handle), it is free from getting rusted. |
|||
No need to Sharpening and Sharpness does not change semipermanently. |
|||
Suitable for cutting Leather, Rubber, Thicked cloth (Carpet etc.). |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 14,000 (Excluding tax)/¥ 15,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:13 (2024/05/11 19:24 Currently) |
||||
Catalog Page | Page 2183 |
Replacement Items
|
Relational Items |
---|
EA540AP-21 Tailor Shears |
EA540AP-22 Tailor Shears |