Item# : EA575EL-2
Description : Brass Hammer
Spec
The brass head is harder than the copper head and it is safe without sparks. |
|||
Material | Head :Brass Handle :Fiber Glass |
Weight | 1600g |
---|---|---|---|
Size | Head Dia. :43mm Full length :355mm |
Head weight | 1350g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,900 (Excluding tax)/¥ 19,690(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:9 (2024/05/27 19:24 Currently) |
||||
Catalog Page | Page 0113 Page 0182 |
Relational Items |
---|
EA575EL-1 Brass Hammer |
EA575EL-2 Brass Hammer |
EA575EL-3 Brass Hammer |
EA575EL-4 Brass Hammer |