Item# : EA575EL-4
Description : Brass Hammer
Spec
The brass head is harder than the copper head and it is safe without sparks. |
|||
Material | Head :Brass Handle :Fiber Glass |
Weight | 2500g |
---|---|---|---|
Size | Head Dia. :48mm Full length :355mm |
Head weight | 2250g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 24,300 (Excluding tax)/¥ 26,730(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/18 23:12 Currently) |
||||
Catalog Page | Page 0113 Page 0182 |
Relational Items |
---|
EA575EL-1 Brass Hammer |
EA575EL-2 Brass Hammer |
EA575EL-3 Brass Hammer |
EA575EL-4 Brass Hammer |