Item# : EA611MC-14A
Description : [Hex-Plus] Impact Screwdriver Bit
Spec
IMPAKTOR series |
|||
Hex-Plus bit |
|||
Diamond coating |
|||
Hex shank | 1/4 |
Dim. | 4mm |
---|---|---|---|
Length | 50mm |
||
The hexagon at the tip is Hex-Plus specification. Compared to regular hexagon, the surface to be in contact with the screw head is large, so it is difficult for the bit to slip and it can cope with large torque. |
|||
It is also a bit that can be used for impact drivers. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,120 (Excluding tax)/¥ 1,232(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:19 (2024/06/01 23:25 Currently) |
||||
Catalog Page | Page 1038 |