Item# : EA613XS-33
Description : 40- 80mm Hinge Pin Wrench (Multi Type )(3/4 ”sq insertion)
Spec
Multi type which can be used for various pin diameters |
|||
Material | Special products steel |
||
---|---|---|---|
Please use with handles which have same insertion angle. |
|||
Compatible pin | EA613XS-40、-64~68 |
Square drive | 3/4” |
Pin Opener | 40~80mm |
Diameter of the pin | 4.0・5.0・6.0・7.0・8.0mm |
Full length | 180mm |
Weight | 440g |
※Pins are sold separately. |
|||
Compatible screw diameter (pin) | M6 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 14,900 (Excluding tax)/¥ 16,390(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/19 06:06 Currently) |
||||
Catalog Page | Page 0517 |