Item# : EA614WA-102A
Description : Ratchet Type Combination Wrench (Ratcheting )
Spec
Size | 3/8 |
Length | 159mm |
---|---|---|---|
Weight | 85g |
Material | Chromium molybdenum steel (Nickel chrome plating finish) |
12 Points. |
|||
Spanner part the front side has a hexagonal plate. It also serves as a stopper for removing the bolt. |
|||
Because the hexagonal plate part has a gizzard, you can firmly fix the nut and turn it even with bolted rust. |
|||
Because the spanner section is also 12 points., comfortable work is possible even with a narrow gap. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,400 (Excluding tax)/¥ 4,840(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/24 23:27 Currently) |
||||
Catalog Page | Page 0413 |