Item# : EA617BC-6A
Description : (1/4 ) Torx Socket Wrench Set
Spec
<Set Details > | 36Point |
Square Drive | 1/4\" |
---|---|---|---|
socket | Hex :5・5.5・6・7・8・9・10・11・12・13mm, TORX :E4・E5・E6・E7・E8・E10 |
Hex Bit Socket | 3・4・5・6・8mm |
TORX Bit Socket | T8・T9・T10・T15・T20・T25・T27・T30・T40 |
Ratchet Handle | 117mm |
Magnetic Driver | 150mm |
||
T-shaped Slide Handle |
|||
Extension bar | 54・150mm |
||
Universal Joint |
|||
ABSP lastic With Case |
|||
36pcs 1/4 ”socket wrench set |
|||
Case size | 322×134×57㎜ |
Gross weight | 1287g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 89,000 (Excluding tax)/¥ 97,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/07 05:47 Currently) |
||||
Catalog Page | Page 0397 |