Item# : EA628MD-121A
Description : Tetoron Rope
Spec
Material | Tetoron (Tetoron is synthetic fiber of polyester type, it has a property that it is hard to absorb water and wrinkles do not easily enter.) |
Rope Size | Dia 12 x 30m |
---|---|---|---|
Break Load | 23kN(2350kgf ) |
Weight | About 3.3kg |
8-ply |
|||
Both Ends Eye Processing |
|||
※Caution Specification ※ | Please use it with appropriate safety load for continuous loading work. (1/6 to 1/10 of the breaking load) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,300 (Excluding tax)/¥ 16,830(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/12 00:57 Currently) |
||||
Catalog Page | Page 1800 |